The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
VTC1015-72-12
Analytic Systems Power Supplies, VTC Series
In stock
Item Number
VTC1015-72-12
MFG Item Number
VTC1015-72-12
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Power Supplies, VTC Series
Isolated Converter, DC/DC, 65-90V
DC to DC Converter Outputs Different Voltage than Input Ideal for Rugged Conditions Reverse Input Protection Short‑Circuit Protection Variable duty cycle‑switching power supplies along with precision linear regulator output yields ultra clean output. Negative common, meaning the negative input connection and the negative output connection are tied together. Can withstand high shock and vibration and can be used in marine and other similarly demanding environments.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
VTC1015-72-12
Item Number
VTC1015-72-12
Manufacturer
Analytic Systems
Product Series
VTC
Family Series
Analytic Systems Power Supplies, VTC Series
Nominal Input Voltage (DC)
72 VDC
Input Voltage (DC)
65-90 VDC
Input Current
23 A
Nominal Output VDC
12 VDC
Output VDC
13.6 VDC
Output Current
60 A
Number of Outputs
1
I/O Isolation Voltage
1,500 VDC
Line Regulation %
0.5 %
Load Regulation %
0.5 %
Mounting
Panel
Encapsulated
No
Efficiency %
90 %
Output Voltage Adj.
No
Overvoltage Protection
Yes
Overload Protection
Yes
Short Circuit Protection
Yes
Power Factor Correction
No
Remote Sensing
No
Remote On/Off Control
No
Operating Temperature
-13-104 °F
Net Weight
0.75 lbs
Gross Weight
0.75 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved