1212A2
Apem Switches, 1200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1212A2

Apem Switches, 1200 Series
In stock
Item Number
1212A2
MFG Item Number
1212A2
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, 1200 Series
Item #
1212A2
PUSHBUTTON, MOM, BLK, EXT, 1NC

1200 Series Information

  • 12mm Mounting Series
  • Non Illumintated
  • Solder/Screw Terminals
  • UL;CSA;NF Approvals
APEM miniature pushbuttons feature butt‑action contacts and a life span of 10,000 cycles at full load. All 1200 series pushbuttons are single pole single throw and are available with either solder/quick connect or screw terminals.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1212A2
Item Number 1212A2
Manufacturer Apem
Product Series 1200
Family Series Apem Switches, 1200 Series
Nominal Mounting Size 12 mm
Operation Momentary
Contacts SPST-NC-DB
Lens/Button Shape Round Extended
Lens/Button Color Black
Terminal Type Quick Connect/Solder
Actuator Material Polyamide
Blister Pack No
Rating (A) @ 120/125 VAC 8 A
Depth Behind Panel 0.834 "
Rating (A) @ 220-250 VAC 4 A
Rating (A) @ 24-30 VDC 4 A
Approvals CSA, UR
Net Weight 0.025 lbs
Gross Weight 0.025 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved