1147W-BOX
Cooper Plugs & Receptacles, Plug-In Outlet Taps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1147W-BOX

Cooper Plugs & Receptacles, Plug-In Outlet Taps Series
In stock
Item Number
1147W-BOX
MFG Item Number
1147W-BOX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Plug-In Outlet Taps Series
Item #
1147W-BOX
Grounding Tap 3 Outlet 15A 125V Wh

Plug-In Outlet Taps Series Information

  • Molded of High Impact‑Resistant Plastic for Long‑Term Durability

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1147W-BOX
Item Number 1147W-BOX
Manufacturer Cooper
Product Series Plug-In Outlet Taps
Family Series Cooper Plugs & Receptacles, Plug-In Outlet Taps Series
Type Single Receptacle to 3 Outlets
Current Rating 15 A
Voltage Rating 125 VAC
NEMA Configuration 5-15R
Color White
Grounding Yes
Approvals CSA, UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved