1176V
Cooper Power Strips, Surge Protection Strip Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1176V

Cooper Power Strips, Surge Protection Strip Series
In stock
Item Number
1176V
MFG Item Number
1176V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Surge Protection Strip Series
Item #
1176V
Pwer Surge Strip W/Cb 7Out 4ft.

Surge Protection Strip Series Information

  • Portable Strip Provides 7 Surge‑Protected Outlets Anywhere for Stereos, TVs, Computers or Other Electronic‑Based Equipment
  • Full Mode Surge Protection for Hot to Neutral, Hot to Ground and Neutral to Ground
  • Made of High Impact‑Resistant Thermoplastic for Long‑Term Durability
  • Comes Complete with 14/3 SJT 4 ft Portable Cord
  • Pilot Light On/Off Switch Indicates Power to Unit
  • Resettable 15 Amp Circuit Breaker

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1176V
Item Number 1176V
Manufacturer Cooper
Product Series Surge Protection Strip
Family Series Cooper Power Strips, Surge Protection Strip Series
Nominal Input Voltage 120 VAC
Frequency 60 Hz
Output Watts 1,875 W
Circuit Breaker 15 A
Number of Outlets 7
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Intended Application Home/Office
Material Plastic
Cord Length 4 '
Power Switch Yes
Approvals UL
RoHS No
Net Weight 0.945 lbs
Gross Weight 0.945 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved