1201W
Cooper Switches, WALL MOUNT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1201W

Cooper Switches, WALL MOUNT Series
In stock
Item Number
1201W
MFG Item Number
1201W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, WALL MOUNT Series
Item #
1201W
Sw Toggle Sp 15A 120/277V Autogrd

WALL MOUNT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1201W
Item Number 1201W
Manufacturer Cooper
Product Series WALL MOUNT
Family Series Cooper Switches, WALL MOUNT Series
Grade Industrial
Switch Configuration Single Pole
Voltage 120 VAC, 277 VAC
Current 15 A
Face Color Blue
Grounding Automatic
HP @ 120 VAC 1/2 hp
HP @ 240 VAC 2 hp
Operator Toggle
Operator Color White
Illuminated No
Locking No
Temperature -40-149 °F
Wiring Back and Side Wired
Wire Range Up to 10 AWG Solid or Stranded
Mounting Screw Type Combination Slot/Phillips Head
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved