122B-BOX
Cooper Plugs & Receptacles, Commercial Power Device Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

122B-BOX

Cooper Plugs & Receptacles, Commercial Power Device Series
In stock
Item Number
122B-BOX
MFG Item Number
122B-BOX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Commercial Power Device Series
Item #
122B-BOX
Receptacle, 3P-3W, 50A 125/250V,

Commercial Power Device Series Information

  • Back Features Concentric Knockouts and an Adjustable Cord Clamp to Allow Wiring from Back or Bottom
  • Flush Receptacles Feature Heavy Gauge Galvanized Steel Mounting Strap and Glass‑Reinforced Nylon Body
  • Universal Plugs Include Blades for Both 30A and 50A Configurations of the Same Voltage
  • Surface Receptacles Can Be Wired for Back or Bottom Wiring
  • Variety of 30A, 50A and 60A Configurations Available
  • Patented Lay‑In Terminals Accept up to #4 AWG Wire
  • Terminals Have Pressure Plates to Protect Wires


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 122B-BOX
Item Number 122B-BOX
Manufacturer Cooper
Product Series Commercial Power Device
Family Series Cooper Plugs & Receptacles, Commercial Power Device Series
Current Rating 50 A
Number of Poles 3
Number of Wires 3
Voltage 250 VAC, 125 VAC
Body Type Flush Mount
NEMA Configuration 10-50R
Color Brown
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Comments Flush Off Center
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved