1258-SP
Cooper Plugs & Receptacles, Range and Dryer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1258-SP

Cooper Plugs & Receptacles, Range and Dryer Series
In stock
Item Number
1258-SP
MFG Item Number
1258-SP
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Range and Dryer Series
Item #
1258-SP
Receptacle, 3P-4W, 50A 125/250V,

Range and Dryer Series Information

  • Dual Current Models Furnished with Blades for 30 and 50 Amp Configurations
  • Unbreakable, Abuse‑Resistant Thermoplastic Construction
  • Terminals Have Pressure Plates to Protect Wires


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1258-SP
Item Number 1258-SP
Manufacturer Cooper
Product Series Range and Dryer
Family Series Cooper Plugs & Receptacles, Range and Dryer Series
Current Rating 50 A
Number of Poles 3
Number of Wires 4
Voltage 250 VAC, 125 VAC
Body Type Flush Mount
NEMA Configuration 14-50R
Color Black
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.39 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved