1301-7V
Cooper Switches, Standard Toggle Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1301-7V

Cooper Switches, Standard Toggle Series
In stock
Item Number
1301-7V
MFG Item Number
1301-7V
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Standard Toggle Series
Item #
1301-7V
Switch Toggle Sp 15A 120V Grd Iv

Standard Toggle Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1301-7V
Item Number 1301-7V
Manufacturer Cooper
Product Series Standard Toggle
Family Series Cooper Switches, Standard Toggle Series
Grade Residential
Switch Configuration Single Pole
Voltage 120 VAC
Current 15 A
Face Color Blue
Grounding Screw
Operator Toggle
Operator Color Ivory
Illuminated No
Locking No
Wiring Push and Side Wired
Wire Range 14 AWG Solid Push-In, Up to 10 AWG Solid Wire
Mounting Screw Type Tri-Combo Slot/Phillips/Robertson Head
Approvals CSA, NOM, UL
RoHS No
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved