1303-7LTLABX
Cooper Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1303-7LTLABX

Cooper Switches
In stock
Item Number
1303-7LTLABX
MFG Item Number
1303-7LTLABX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
1303-7LTLABX
Switch Toggle 3-Way Lt 15A 120V Grd

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1303-7LTLABX
Item Number 1303-7LTLABX
Manufacturer Cooper
Family Series Cooper Switches
Grade Residential
Switch Configuration Three Way
Voltage 120 VAC
Current 15 A
Face Color Blue
Grounding Screw
Operator Toggle
Operator Color Light Almond
Illuminated Yes
Locking No
Wiring Push and Side Wired
Wire Range 14 AWG Solid Push-In, Up to 10 AWG Solid Wire
Mounting Screw Type Tri-Combo Slot/Phillips/Robertson Head
Approvals CSA, NOM, UL
RoHS No
Net Weight 0.12 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved