1547-73-P
Cooper Cable Entries, 1547 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1547-73-P

Cooper Cable Entries, 1547 Series
In stock
Item Number
1547-73-P
MFG Item Number
1547-73-P
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, 1547 Series
Item #
1547-73-P
Bushing,20/30A,Nat,.620-.720in.,BG/5

1547 Series Information

  • Grommets for Watertight Plugs and Connectors
  • Color Coded by Wire Diameter
  • RoHS Compliant

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1547-73-P
Item Number 1547-73-P
Manufacturer Cooper
Product Series 1547
Family Series Cooper Cable Entries, 1547 Series
Minimum Cable Diameter (in) 0.62 "
Maximum Cable Diameter (in) 0.72 "
Cable Dia. Range (in) 0.620-0.720 "
Minimum Cable Diameter (mm) 15.7 mm
Maximum Cable Diameter (mm) 18.3 mm
Cable Dia. Range (mm) 15.7-18.3 mm
Color Natural
RoHS Yes
Comments For Waterproofing 20/30A Plugs and Connectors
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved