1747B-BOX
Cooper Plugs & Receptacles, Plug-In Outlet Taps Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1747B-BOX

Cooper Plugs & Receptacles, Plug-In Outlet Taps Series
In stock
Item Number
1747B-BOX
MFG Item Number
1747B-BOX
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Plug-In Outlet Taps Series
Item #
1747B-BOX
Tap 3 Outlet 15A 125V 2P2W

Plug-In Outlet Taps Series Information

  • Molded of High Impact‑Resistant Plastic for Long‑Term Durability

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1747B-BOX
Item Number 1747B-BOX
Manufacturer Cooper
Product Series Plug-In Outlet Taps
Family Series Cooper Plugs & Receptacles, Plug-In Outlet Taps Series
Current Rating 15 A
Voltage Rating 125 VAC
NEMA Configuration 1-15R
Color Brown
Grounding No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved