1895GY
Cooper Switches, Industrial Three Position Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1895GY

Cooper Switches, Industrial Three Position Series
In stock
Item Number
1895GY
MFG Item Number
1895GY
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Industrial Three Position Series
Item #
1895GY
Switch Tog Sp 3Pos 15A 120/277V Mom

Industrial Three Position Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1895GY
Item Number 1895GY
Manufacturer Cooper
Product Series Industrial Three Position
Family Series Cooper Switches, Industrial Three Position Series
Grade Industrial
Switch Configuration Single Pole
Voltage 120 VAC, 277 VAC
Current 15 A
Face Color Blue
Grounding Automatic
Operator Toggle
Operator Color Gray
Illuminated No
Locking No
Wiring Back and Side Wired
Wire Range Up to 10 AWG Solid or Stranded
Mounting Screw Type Combination Slot/Phillips Head
Approvals cURus
RoHS Yes
Comments Momentary Contact Toggle, Center Off
Net Weight 0.175 lbs
Gross Weight 0.195 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved