2031B-BOX
Cooper Electrical Box Covers, Mid Size Wallplate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2031B-BOX

Cooper Electrical Box Covers, Mid Size Wallplate Series
In stock
Item Number
2031B-BOX
MFG Item Number
2031B-BOX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Mid Size Wallplate Series
Item #
2031B-BOX
Wallplate 1G Sgl Recp Thermoset Mid

Mid Size Wallplate Series Information


Specifications

Specifications
Manufacturer Part Number 2031B-BOX
Item Number 2031B-BOX
Manufacturer Cooper
Product Series Mid Size Wallplate
Family Series Cooper Electrical Box Covers, Mid Size Wallplate Series
Composition Non-Metallic
Material Thermoset
Number of Gangs 1
Cover Type Receptacle - Single
Cover Details 1.41 in Receptacle
Cover Style Flat
Color Brown
Gasket Included No
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved