2032W-BOX
Cooper Electrical Box Covers, Mid Size Wallplate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2032W-BOX

Cooper Electrical Box Covers, Mid Size Wallplate Series
In stock
Item Number
2032W-BOX
MFG Item Number
2032W-BOX
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Mid Size Wallplate Series
Item #
2032W-BOX
Wallplate 1G Dup Recp Thermoset Mid

Mid Size Wallplate Series Information


Specifications

Specifications
Manufacturer Part Number 2032W-BOX
Item Number 2032W-BOX
Manufacturer Cooper
Product Series Mid Size Wallplate
Family Series Cooper Electrical Box Covers, Mid Size Wallplate Series
Composition Non-Metallic
Material Thermoset
Number of Gangs 1
Cover Type Receptacle - Duplex
Cover Style Flat
Color White
Gasket Included No
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved