The store will not work correctly when cookies are disabled.
2038LA-SP
Cooper Electrical Box Covers, Mid Size Wallplate Series
MFG Item Number
2038LA-SP
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Mid Size Wallplate Series
Wallplate 2G Toggle/Duplex Thrmst
Mid Size Wallplate Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
2038LA-SP |
Item Number |
2038LA-SP |
Manufacturer |
Cooper |
Product Series |
Mid Size Wallplate |
Family Series |
Cooper Electrical Box Covers, Mid Size Wallplate Series |
Composition |
Non-Metallic |
Material |
Thermoset |
Number of Gangs |
2 |
Cover Type |
Combination - Switch and Receptacle |
Cover Details |
Toggle Switch and Duplex Receptacle |
Cover Style |
Flat |
Color |
Light Almond |
Gasket Included |
No |
Approvals |
cULus |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved