2131A
Cooper Electrical Box Covers, Standard Size Wallplate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2131A

Cooper Electrical Box Covers, Standard Size Wallplate Series
In stock
Item Number
2131A
MFG Item Number
2131A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Standard Size Wallplate Series
Item #
2131A
Wallplate 1G Single Recp Thrmst Std

Standard Size Wallplate Series Information


Specifications

Specifications
Manufacturer Part Number 2131A
Item Number 2131A
Manufacturer Cooper
Product Series Standard Size Wallplate
Family Series Cooper Electrical Box Covers, Standard Size Wallplate Series
Composition Non-Metallic
Material Thermoset
Number of Gangs 1
Cover Type Receptacle - Single
Cover Details 1.4 in Receptacle
Cover Style Flat
Color Almond
Gasket Included No
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved