2139V
Cooper Electrical Box Covers, Standard Size Wallplate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2139V

Cooper Electrical Box Covers, Standard Size Wallplate Series
In stock
Item Number
2139V
MFG Item Number
2139V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Standard Size Wallplate Series
Item #
2139V
Wallplate 2G Toggle Thermoset Std IV

Standard Size Wallplate Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2139V
Item Number 2139V
Manufacturer Cooper
Product Series Standard Size Wallplate
Family Series Cooper Electrical Box Covers, Standard Size Wallplate Series
Composition Non-Metallic
Material Thermoset
Number of Gangs 2
Cover Type Switch - Toggle
Cover Style Flat
Color Ivory
Gasket Included No
Approvals cULus
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved