5134V
Cooper Electrical Box Covers, Standard Size Wallplate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5134V

Cooper Electrical Box Covers, Standard Size Wallplate Series
In stock
Item Number
5134V
MFG Item Number
5134V
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Standard Size Wallplate Series
Item #
5134V
Wallplate 1G Toggle Nylon Std Iv

Standard Size Wallplate Series Information


Specifications

Specifications
Manufacturer Part Number 5134V
Item Number 5134V
Manufacturer Cooper
Product Series Standard Size Wallplate
Family Series Cooper Electrical Box Covers, Standard Size Wallplate Series
Composition Non-Metallic
Material Nylon
Number of Gangs 1
Cover Type Switch - Toggle
Cover Style Flat
Color Ivory
Gasket Included No
Approvals cULus
RoHS Yes
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved