5266NHG
Cooper Plugs & Receptacles, Hospital Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5266NHG

Cooper Plugs & Receptacles, Hospital Grade Series
In stock
Item Number
5266NHG
MFG Item Number
5266NHG
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Hospital Grade Series
Item #
5266NHG
Plug, 2P-3W, 15A 125V, Hospital

Hospital Grade Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5266NHG
Item Number 5266NHG
Manufacturer Cooper
Product Series Hospital Grade
Family Series Cooper Plugs & Receptacles, Hospital Grade Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Plug
NEMA Configuration 5-15P
Color Black, White
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals cULus
RoHS Compliant No
Net Weight 0.12 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved