5510W-MSP
Cooper Electrical Box Covers, Modular Connectivity Points Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5510W-MSP

Cooper Electrical Box Covers, Modular Connectivity Points Series
In stock
Item Number
5510W-MSP
MFG Item Number
5510W-MSP
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Modular Connectivity Points Series
Item #
5510W-MSP
Wallplate 1 Port Modular Midsize Wh

Modular Connectivity Points Series Information

  • Mounting Straps Accept 110 Style Jacks, Adapters and Inserts and Fit Into Decorator‑Sized Wallplate Openings
  • Mid‑Size Plates Match Mid‑Size PJ Wallplate Dimensions and Provide Overlap for Irregular Drywall Cuts
  • Accepts Any Combination of 110 Style Modular Jacks, Adapters and Inserts
  • Rugged Thermoplastic Construction Resists Breakage


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5510W-MSP
Item Number 5510W-MSP
Manufacturer Cooper
Product Series Modular Connectivity Points
Family Series Cooper Electrical Box Covers, Modular Connectivity Points Series
Composition Non-Metallic
Material Thermoplastic
Number of Gangs 1
Cover Type Coaxial Jack - One Port
Cover Details Accepts 110 Style Jacks
Cover Style Flat
Color White
Gasket Included No
Approvals cULus
RoHS No
Net Weight 0.055 lbs
Gross Weight 0.065 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved