9341N
Cooper Plugs & Receptacles, Industrial Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9341N

Cooper Plugs & Receptacles, Industrial Grade Series
In stock
Item Number
9341N
MFG Item Number
9341N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Industrial Grade Series
Item #
9341N
Connector, 3P-3W, 30A 125/250V,

Industrial Grade Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 9341N
Item Number 9341N
Manufacturer Cooper
Product Series Industrial Grade
Family Series Cooper Plugs & Receptacles, Industrial Grade Series
Current Rating 30 A
Number of Poles 3
Number of Wires 3
Voltage 250 VAC, 125 VAC
Body Type Straight
Connection Type Connector
NEMA Configuration 10-30R
Color Gray
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Comments Dryer Connector
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved