94101
Cooper Electrical Box Covers, Standard Size Wallplate Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

94101

Cooper Electrical Box Covers, Standard Size Wallplate Series
In stock
Item Number
94101
MFG Item Number
94101
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Standard Size Wallplate Series
Item #
94101
Wallplate 1G Duplex Receptacle Std

Standard Size Wallplate Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 94101
Item Number 94101
Manufacturer Cooper
Product Series Standard Size Wallplate
Family Series Cooper Electrical Box Covers, Standard Size Wallplate Series
Composition Metallic
Material Brass
Number of Gangs 1
Cover Type Receptacle - Duplex
Cover Style Flat
Color Brass
Gasket Included No
Approvals CSA, UL
RoHS Yes
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved