The store will not work correctly when cookies are disabled.
94102
Cooper Electrical Box Covers, Standard Size Wallplate Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Standard Size Wallplate Series
Wallplate 2G Duplex Receptacle Std
Standard Size Wallplate Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
94102 |
Item Number |
94102 |
Manufacturer |
Cooper |
Product Series |
Standard Size Wallplate |
Family Series |
Cooper Electrical Box Covers, Standard Size Wallplate Series |
Composition |
Metallic |
Material |
Brass |
Number of Gangs |
2 |
Cover Type |
Receptacle - Duplex |
Cover Style |
Flat |
Color |
Brass |
Gasket Included |
No |
Approvals |
CSA, UL |
RoHS |
Yes |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved