9550SG
Cooper Electrical Box Covers, Aspire Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

9550SG

Cooper Electrical Box Covers, Aspire Series
In stock
Item Number
9550SG
MFG Item Number
9550SG
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Aspire Series
Item #
9550SG
Wallplate Aspire 1G 1Port Modular

Aspire Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 9550SG
Item Number 9550SG
Manufacturer Cooper
Product Series Aspire
Family Series Cooper Electrical Box Covers, Aspire Series
Composition Non-Metallic
Material Polycarbonate
Number of Gangs 1
Cover Type Coaxial Jack - One Port
Cover Style Flat
Color Silver Granite
Gasket Included No
Approvals cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved