AH1203L
Cooper Switches, Industrial Locking Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH1203L

Cooper Switches, Industrial Locking Series
In stock
Item Number
AH1203L
MFG Item Number
AH1203L
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Industrial Locking Series
Item #
AH1203L
SW Lkg 3Way 15A 120/277V AutoGrd

Industrial Locking Series Information


Specifications

Specifications
Manufacturer Part Number AH1203L
Item Number AH1203L
Manufacturer Cooper
Product Series Industrial Locking
Family Series Cooper Switches, Industrial Locking Series
Grade Industrial
Switch Configuration Three Way
Voltage 120 VAC, 277 VAC
Current 15 A
Face Color Blue
Grounding Automatic
Operator Key
Operator Color Black
Illuminated No
Locking Yes
Wiring Back and Side Wired
Wire Range Up to 10 AWG Solid or Stranded
Mounting Screw Type Tri-Combo Slot/Phillips/Robertson Head
Approvals cULus, NOM
RoHS Yes
Net Weight 0.19 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved