AH460R7W
Arrow-Hart Plugs & Receptacles, IEC 309 Watertight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH460R7W

Arrow-Hart Plugs & Receptacles, IEC 309 Watertight Series
In stock
Item Number
AH460R7W
MFG Item Number
AH460R7W
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, IEC 309 Watertight Series
Item #
AH460R7W
Receptacle Pin&Sleeve 60A 480V 3PH

IEC 309 Watertight Series Information

  • Nickel Plated Contacts with Self‑Cleaning Field‑Proven Pressure Bands for Smooth Pin Insertion, Low Heat Rise, Corrosion Resistance, and Quality Electrical Performance
  • Individual Silicone Sealing Grommets with Cord Diameter Range Makes for Faster, Easier Assembly
  • Standard Mounting Footprints and Blind Holes Provide Interchangeability with Major Brands
  • Spring‑Loaded Self‑Closing Cap with Silicone Gasket Protects Contacts When Not in Use
  • Rugged Materials Selected for Use in Wet Locations; Provides Corrosion Resistance
  • Watertight Cap Meets IP67 and IP69K Protection Standards
Sturdy nylon construction, rugged design with corrosion resistant components for lasting electrical performance. Watertight sealing that provides IP69K protection so you can feel confident in even the most severe washdown environments.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AH460R7W
Item Number AH460R7W
Manufacturer Arrow-Hart
Product Series IEC 309 Watertight
Family Series Arrow-Hart Plugs & Receptacles, IEC 309 Watertight Series
Connection Description Water Resistant
Current Rating 60 A
Voltage 480 V
Number of Poles 3
Number of Wires 4
Lockout-Tagout No
Aux/Pilot Contacts None
Built-In Strain Relief No
Voltage Color Code Red
IP Rating IP67, IP69K
Approvals cULus
Net Weight 1.455 lbs
Gross Weight 1.705 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved