BDU82
Cooper Grips, Bus Drop Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BDU82

Cooper Grips, Bus Drop Series
In stock
Item Number
BDU82
MFG Item Number
BDU82
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Bus Drop Series
Item #
BDU82
Grip Bus Drop Universal Ball

Bus Drop Series Information

  • Optional Bus Drop Safety Spring Can Be Used with Single Eye Type of Disassembling Draw Bar from Coil, Placing through Eye Loop and Replacing Draw Bar
  • Relieve Any Direct Tension from the Critical Connection and Absorb Vibration and Flexing
  • Single Eye for Use When Cable Is Vertical and for Applications Where Cable Bends
  • Locking Bale Attachment Fits around Beam or Pipe and Can Be Locked in Place
  • Offered With Either the Single Eye or Locking Bale Attachment
  • Bus Drop Grips Are Used as Cable Support from Bus Duct
  • Bus Drop Grips Are Woven of Galvanized Steel Wire
Support grips distribute the weight of vertical drops and sloping runs over the length of the grip to protect the cable from damage. A variety of hanging styles are available to service numerous cable support installations.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BDU82
Item Number BDU82
Manufacturer Cooper
Product Series Bus Drop
Family Series Cooper Grips, Bus Drop Series
Min Cord Diameter 0.82 "
Max Cord Diameter 1 "
Mesh Style Closed
Eye Style Locking Bale
Approx. Break Strength 1,900 lbs
Mesh Length 8.5 "
Approvals CSA
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved