CRL530R
Cooper Plugs & Receptacles, Complex Environment Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CRL530R

Cooper Plugs & Receptacles, Complex Environment Series
In stock
Item Number
CRL530R
MFG Item Number
CRL530R
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Complex Environment Series
Item #
CRL530R
Recp Single Cr 30A 125V 2P3W H/L Yl

Complex Environment Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CRL530R
Item Number CRL530R
Manufacturer Cooper
Product Series Complex Environment
Family Series Cooper Plugs & Receptacles, Complex Environment Series
Current Rating 30 A
Number of Poles 2
Number of Wires 3
Phase 1
Connection Type Receptacle
NEMA Configuration L5-30R
Watertight No
Corrosion Resistant Yes
Isolated Ground No
Color Yellow
Approvals UL
RoHS Compliant Yes
Net Weight 0.265 lbs
Gross Weight 0.295 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved