CSB120W
Cooper Switches, WALL MOUNT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSB120W

Cooper Switches, WALL MOUNT Series
In stock
Item Number
CSB120W
MFG Item Number
CSB120W
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, WALL MOUNT Series
Item #
CSB120W
Switch Toggle Sp 20A 120/277V

WALL MOUNT Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSB120W
Item Number CSB120W
Manufacturer Cooper
Product Series WALL MOUNT
Family Series Cooper Switches, WALL MOUNT Series
Grade Commercial
Switch Configuration Single Pole
Voltage 120 VAC, 277 VAC
Current 20 A
Grounding Automatic
HP @ 120 VAC 1 hp
HP @ 240 VAC 2 hp
Operator Toggle
Operator Color White
Illuminated No
Locking No
Temperature -40-149 °F
Wiring Back and Side Wired
Wire Range Up to 10 AWG Solid or Stranded
Mounting Screw Type Combination Slot/Phillips Head
Approvals CSA, UL
RoHS No
Net Weight 0.165 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved