GFI11A239
Cooper Cordsets, Industrial Grade 15A Inline Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFI11A239

Cooper Cordsets, Industrial Grade 15A Inline Series
In stock
Item Number
GFI11A239
MFG Item Number
GFI11A239
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Industrial Grade 15A Inline Series
Item #
GFI11A239
Inline 15A/120V 6Ft 12/3Cord Tritap

Industrial Grade 15A Inline Series Information


Specifications

Specifications
Manufacturer Part Number GFI11A239
Item Number GFI11A239
Manufacturer Cooper
Product Series Industrial Grade 15A Inline
Family Series Cooper Cordsets, Industrial Grade 15A Inline Series
Output (3) 5-15R
Input 5-15P
Current Rating 15 A
Voltage 120 VAC
Cord Length 6 '
Cord Gauge 12/3 AWG
Cord Type SJTW
Reset Automatic
NEMA Rating NEMA 3R
Approvals cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved