GFI11A255
Cooper Cordsets, Industrial Grade Watertight Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFI11A255

Cooper Cordsets, Industrial Grade Watertight Series
In stock
Item Number
GFI11A255
MFG Item Number
GFI11A255
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Industrial Grade Watertight Series
Item #
GFI11A255
Gfci Port 6ft.12/3 Crd Wt P&C 15A

Industrial Grade Watertight Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFI11A255
Item Number GFI11A255
Manufacturer Cooper
Product Series Industrial Grade Watertight
Family Series Cooper Cordsets, Industrial Grade Watertight Series
Output (1) 5-15R
Input 5-15P
Current Rating 15 A
Voltage 120 VAC
Cord Length 6 '
Cord Gauge 12/3 AWG
Cord Type SJTW
Reset Automatic
NEMA Rating NEMA 3R
Approvals cULus
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved