LP10020
Cooper Grips, LP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LP10020

Cooper Grips, LP Series
In stock
Item Number
LP10020
MFG Item Number
LP10020
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, LP Series
Item #
LP10020
Grip Pull Flexeye Lt Duty

LP Series Information

  • Endless Weave Construction Eliminates Sharp or Protruding Ends That Could Cause Injury and Obstruct Passage Over Sheaves or through Conduit
  • Single Weave Variable Mesh Automatically Adjusts Its Grip to the Load Providing Non‑Slip Pulling and Protects Cable Insulation from Damage
  • Flexible Pulling Eye Is Secured Within a Swaged Aluminum Collar Which Controls Arc Of Bend and Prevents Snagging
  • Used In Industrial Plants, Commercial Buildings, Utility Work and Light‑Duty Underground Transmission Line Stringing
  • Light‑Duty Grips Designed for Use in General Underground Construction Where a Grip Is Needed for Light Pulls
  • Fast, Easy, Safe Installation and Removal, No Special Tools Required


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LP10020
Item Number LP10020
Manufacturer Cooper
Product Series LP
Family Series Cooper Grips, LP Series
Min Cord Diameter 1 "
Max Cord Diameter 1.25 "
Mesh Style Single Weave Closed Mesh
Eye Style Flexible
Approx. Break Strength 4,800 lbs
Mesh Length 20 "
RoHS Compliant No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved