OSD10N-BK
Cooper Switches, Commercial Grade Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

OSD10N-BK

Cooper Switches, Commercial Grade Series
In stock
Item Number
OSD10N-BK
MFG Item Number
OSD10N-BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Commercial Grade Series
Item #
OSD10N-BK
OccSen DT SP/3W 120/277V N BK

Commercial Grade Series Information

  • For Use with Incandescent Lamps, Halogen Fixtures, Electronic and Magnetic Fluorescent Ballasts, and Electrical Motor Loads
  • Zero‑Crossing Technology to Maximize Relay Life and Ensure Wall Switch Longevity
  • Manual OFF Push Button Can Be Used in either Automatic or Manual Mode
  • Selectable Automatic ON Mode or Manual ON Mode
  • Convenient Installation and Test Mode for Set Up
  • Wallplate Included with OSP10 & OSD10 Models
  • Fits Standard Size Decorator Wallplate
  • Adjustable Built‑In Light Level Sensor
  • Reinforced Lens Is Tamper‑Resistant
  • 120V and 277V in the Same Unit
  • Single‑Pole or 3‑Way Wiring
  • Selectable Time Delay


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number OSD10N-BK
Item Number OSD10N-BK
Manufacturer Cooper
Product Series Commercial Grade
Family Series Cooper Switches, Commercial Grade Series
Coverage Angle (Deg) 180 °
Coverage Area (sq ft) 1,000
AC Voltage 120 VAC, 277 VAC
Switch Configuration Single Pole
Time Delay Adjustable - 5s-30m
Color Black
Ambient Light Sensor Yes
Approvals cULus
RoHS Yes
Comments Neutral Required, Instinct Sensor Optimization
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved