RB300AE
Cooper Power Centers, E-Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RB300AE

Cooper Power Centers, E-Series Series
In stock
Item Number
RB300AE
MFG Item Number
RB300AE
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Centers, E-Series Series
Item #
RB300AE
RhinoBox Econ 50A 125/250V Nema3R

E-Series Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RB300AE
Item Number RB300AE
Manufacturer Cooper
Product Series E-Series
Family Series Cooper Power Centers, E-Series Series
Input Voltage 120 VAC, 240 VAC
Output Voltage 120 VAC, 240 VAC
Phase 1
Output Receptacles (6) 20A Duplex, (1) 30A Locking, (1) 50A Power
Current Rating 50 A
Receptacle Details (12) 5-20R GFCI Receptacles, (1) L6-30R GFCI Receptacle, (1) 50A CS6369 Receptacle
Inlet Type Twist Lock - CS6375
Flip Cover Yes
Overload Protection Yes
GFCI Reset Automatic
Power Feed Through Yes
NEMA Rating NEMA 3R
Approvals CSA, UL
RoHS No
Net Weight 35 lbs
Gross Weight 35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved