RB300ME
Cooper Power Centers, E-Series Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RB300ME

Cooper Power Centers, E-Series Series
In stock
Item Number
RB300ME
MFG Item Number
RB300ME
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Centers, E-Series Series
Item #
RB300ME
RhinoBox Econ 50A 125/250V Nema3R

E-Series Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RB300ME
Item Number RB300ME
Manufacturer Cooper
Product Series E-Series
Family Series Cooper Power Centers, E-Series Series
Input Voltage 120 VAC, 240 VAC
Output Voltage 120 VAC, 240 VAC
Phase 1
Output Receptacles (6) 20A Duplex, (1) 30A Locking, (1) 50A Power
Current Rating 50 A
Receptacle Details (12) 5-20R GFCI Receptacles, (1) L6-30R GFCI Receptacle, (1) 50A CS6369 Receptacle
Inlet Type Twist Lock - CS6375
Flip Cover Yes
Overload Protection Yes
GFCI Reset Manual
Power Feed Through Yes
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved