RB303M
Cooper Power Centers, RhinoBox Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RB303M

Cooper Power Centers, RhinoBox Series
In stock
Item Number
RB303M
MFG Item Number
RB303M
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Centers, RhinoBox Series
Item #
RB303M
RhinoBox 50A 125/250V Nema3R

RhinoBox Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RB303M
Item Number RB303M
Manufacturer Cooper
Product Series RhinoBox
Family Series Cooper Power Centers, RhinoBox Series
Input Voltage 120 VAC, 240 VAC
Output Voltage 120 VAC, 240 VAC
Phase 1
Output Receptacles (3) 20A Single, (3) 20A Locking, (1) 30A Locking, (1) 50A Power
Current Rating 50 A
Receptacle Details (3) 5-20R GFCI Receptacles, (3) L5-20R Receptacles, (1) L6-30R Receptacle, (1) CS6369 Receptacle
Inlet Type Twist Lock - CS6375
Flip Cover Yes
Overload Protection Yes
GFCI Reset Manual
Power Feed Through Yes
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved