S3966
Cooper Electrical Box Covers, FSFD Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

S3966

Cooper Electrical Box Covers, FSFD Series
In stock
Item Number
S3966
MFG Item Number
S3966
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, FSFD Series
Item #
S3966
Cover 1G Gfci/Deco Wet Loc Hor Plas

FSFD Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number S3966
Item Number S3966
Manufacturer Cooper
Product Series FSFD
Family Series Cooper Electrical Box Covers, FSFD Series
Composition Non-Metallic
Number of Gangs 1
Cover Type Receptacle - GFCI
Cover Features Flip Lid
Cover Style Raised
Color Gray
Gasket Included Yes
Approvals cULus
RoHS No
Comments Horizontal Orientation
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved