AH14126
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH14126

Attabox Enclosures
In stock
Item Number
AH14126
MFG Item Number
AH14126
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
AH14126
Enclosure, 14in.Hx12in.Wx6in.D, N4X/6P,

Series Information

Specifications

Specifications
Nominal Depth 6 "
Manufacturer Part Number AH14126
Item Number AH14126
Manufacturer Attabox
Family Series Attabox Enclosures
Material Polycarbonate
Composition Non-Metallic
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Approvals CE, cULus
RoHS Yes
Net Weight 6.4375 lbs
Gross Weight 7.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved