AH16148
Attabox Enclosures, Heartland Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AH16148

Attabox Enclosures, Heartland Series
In stock
Item Number
AH16148
MFG Item Number
AH16148
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Heartland Series
Item #
AH16148
Enclosure, 16in.Hx14in.Wx8in.D, N4X/6P,

Heartland Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AH16148
Item Number AH16148
Manufacturer Attabox
Product Series Heartland
Family Series Attabox Enclosures, Heartland Series
Material Polycarbonate
Composition Non-Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Padlockable Hasp with Clamps
Panel Included No
NEMA Rating NEMA 1, NEMA 3R, NEMA 4, NEMA 4X, NEMA 12, NEMA 6P
Nominal Height 16 "
Nominal Width 14 "
Nominal Depth 8 "
Approvals CE, cULus
RoHS Yes
Net Weight 10 lbs
Gross Weight 10.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved