BP1614A
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP1614A

Attabox Enclosures
In stock
Item Number
BP1614A
MFG Item Number
BP1614A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
BP1614A
Back Panel, Aluminum

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP1614A
Item Number BP1614A
Manufacturer Attabox
Family Series Attabox Enclosures
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 16 "
Nominal Width 14 "
Net Weight 1.53 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved