BP2424A
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP2424A

Attabox Enclosures
In stock
Item Number
BP2424A
MFG Item Number
BP2424A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
BP2424A
Aluminum BackPanel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP2424A
Item Number BP2424A
Manufacturer Attabox
Family Series Attabox Enclosures
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 24 "
Nominal Width 24 "
Net Weight 4.005 lbs
Gross Weight 4.005 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved