BP66A
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP66A

Attabox Enclosures
In stock
Item Number
BP66A
MFG Item Number
BP66A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
BP66A
Aluminum Back Panel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP66A
Item Number BP66A
Manufacturer Attabox
Family Series Attabox Enclosures
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 6 "
Nominal Width 6 "
Net Weight 0.1875 lbs
Gross Weight 0.1875 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved