BP86A
Attabox Enclosures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BP86A

Attabox Enclosures
In stock
Item Number
BP86A
MFG Item Number
BP86A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Enclosures, Series
Item #
BP86A
Aluminum BackPanel

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BP86A
Item Number BP86A
Manufacturer Attabox
Family Series Attabox Enclosures
Material Aluminum
Composition Metallic
Panel Type Back
Perforated No
Kit with Hardware No
Nominal Height 8 "
Nominal Width 6 "
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved