01008-1568
BEI Sensors Encoders, L25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01008-1568

BEI Sensors Encoders, L25 Series
In stock
Item Number
01008-1568
MFG Item Number
01008-1568
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, L25 Series
Item #
01008-1568
Optical Incremental Encoder

L25 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01008-1568
Item Number 01008-1568
Manufacturer BEI Sensors
Product Series L25
Family Series BEI Sensors Encoders, L25 Series
Resolution (PPR) 1,024
Incremental Channels Dual with Complimentary
Mounting Style Shafted
Indexed (Marker) Yes
Shaft/Bore Size 1/4 "
Model Number L25G-F3-1024-ABZC-28VN-SC18-S
Shaft Seal No
Shaft Type Single Ended
Bolt Circle 2 "
Input Voltage 5-28 VDC
Output Voltage 5-28 VDC
Electrical Output Type Line Driver
Termination 18 in Pigtail Cable
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Light
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 2
IP Rating IP43
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved