01064-077
BEI Sensors Encoders, HS35 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01064-077

BEI Sensors Encoders, HS35 Series
In stock
Item Number
01064-077
MFG Item Number
01064-077
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HS35 Series
Item #
01064-077
Optical Incremental Encoder

HS35 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01064-077
Item Number 01064-077
Manufacturer BEI Sensors
Product Series HS35
Family Series BEI Sensors Encoders, HS35 Series
Resolution (PPR) 500
Incremental Channels Dual
Shaft/Bore Size 1 "
Model Number HS35F-1-14L-R2-SS-500-AB-5V/OC-TB-EX-S
Shaft Type Thru
Input Voltage 5 VDC
Output Type Quadrature
Electrical Output Type Open Collector
Bearings Yes
Operating Temperature -40-80 °C
NEMA Rating NEMA 4, NEMA 13
IP Rating IP65
Approvals CE, cULus, UL
Net Weight 1.125 lbs
Gross Weight 1.945 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved