01072-226
BEI Sensors Encoders, HS25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01072-226

BEI Sensors Encoders, HS25 Series
In stock
Item Number
01072-226
MFG Item Number
01072-226
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, HS25 Series
Item #
01072-226
Optical Incremental

HS25 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01072-226
Item Number 01072-226
Manufacturer BEI Sensors
Product Series HS25
Family Series BEI Sensors Encoders, HS25 Series
Resolution (PPR) 2,048
Incremental Channels Dual with Complimentary
Mounting Style Hollowshaft
Indexed (Marker) Yes
Shaft/Bore Size 1/2 "
Model Number XHS25F50R2SS2048ABZC28V/VSCS18
Shaft Seal Yes
Shaft Type Hollow
Bolt Circle 2 "
Input Voltage 5-28 VDC
Output Voltage 5-28 VDC
Electrical Output Type Line Driver
Termination 18 in Shielded Cable
Mating Connector Not Included
LED Output Indicator No
Explosion Proof No
Signal Direction Bidirectional
Commutating No
Duty Classification Industrial
Sensing Optical
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 4, NEMA 13
IP Rating IP65
Net Weight 0.75 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved