01110-024
BEI Sensors Encoders, E25 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01110-024

BEI Sensors Encoders, E25 Series
In stock
Item Number
01110-024
MFG Item Number
01110-024
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, E25 Series
Item #
01110-024
Rotary Optical Encoder,

E25 Series Information


The E25 has been designed as a light duty encoder for applications such as robotics, precision computer peripherals and OEM motors and controls. It is designed with an integrated mounting ring and shaft coupling. The integrated mounting ring and shaft coupling allow for simplified installing and a low overall profile when the unit is mounted on a motor. These self‑contained mounting and coupling features can result in reduced interface cost.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 01110-024
Item Number 01110-024
Manufacturer BEI Sensors
Product Series E25
Family Series BEI Sensors Encoders, E25 Series
Resolution (PPR) 2,048
Incremental Channels Dual
Model Number ES25D-37-2048-ABZC-28V/V-SM18
Shaft Seal No
Shaft Type Integral Coupling
Input Voltage 5-28 VDC
Output Voltage 5-28 VDC
Termination M18 10 Pin
Bearings Yes
Operating Temperature 0-70 °C
NEMA Rating NEMA 2
IP Rating IP43
Net Weight 0.8125 lbs
Gross Weight 2.21 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved