EMDR1SSS3TBUSB
BEI Sensors Encoders, USB Converter Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EMDR1SSS3TBUSB

BEI Sensors Encoders, USB Converter Series
In stock
Item Number
EMDR1SSS3TBUSB
MFG Item Number
60013-001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Encoders, USB Converter Series
Item #
EMDR1SSS3TBUSB
Interface Module

USB Converter Series Information

  • Input Devices: 2 SSI Absolute or 2 Incremental Encoders
  • 5V Supply from USB Port
  • DIN Rail Mount
The Dual Encoder to USB Converter translates encoder position to industry standard USB 2.0 format that can be read by a computer. Each module can handle signals from two encoders. Modules are available for SSI absolute encoders, as well as quadrature incremental encoders.

The module can be programmed through the USB interface for number of bits with absolute encoders. For incremental encoders, count mode (X1, X2, X4), reset, preset, and preset/reset on index are programmable through the USB input. Incremental encoder counter register length is programmable, up to 32 bits. The Encoder to USB Converter is ideal for system setup and debugging, data acquisition and PC based control applications. 3‑meter USB cable included.

Specifications

Specifications
Manufacturer Part Number 60013-001
Item Number EMDR1SSS3TBUSB
Manufacturer BEI Sensors
Product Series USB Converter
Family Series BEI Sensors Encoders, USB Converter Series
Function USB Converter
Module Supply Voltage 5 VDC
Output Signal Type USB 2.0
Comments Receives SSI Output from Encoder
Net Weight 0.22 lbs
Gross Weight 1.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved