54-27C4
BEP Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

54-27C4

BEP Audible Signaling Devices
In stock
Item Number
54-27C4
MFG Item Number
54-27C4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
54-27C4
ALARM BUZZER, FOR WORLD CLASS CAT

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 54-27C4
Item Number 54-27C4
Manufacturer BEP
Family Series BEP Audible Signaling Devices
Voltage 5-30 VDC
Nominal Voltage 12 VDC, 24 VDC, 6 VDC
dB @ 10 Ft. 85 dB
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved