80-511-0010-00
BEP Audible Signaling Devices
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

80-511-0010-00

BEP Audible Signaling Devices
In stock
Item Number
80-511-0010-00
MFG Item Number
80-511-0010-00
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Audible Signaling Devices, Series
Item #
80-511-0010-00
BUZZER & WARN LGT RED S/S DC24V

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 80-511-0010-00
Item Number 80-511-0010-00
Manufacturer BEP
Family Series BEP Audible Signaling Devices
Voltage 24 VDC
Nominal Voltage 24 VDC
dB @ 10 Ft. 80 dB
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved